Annular Cutter, M42, 1 3/8 Dia, 1 D
Mfr # 63134349007
Zoro # G1529665
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Annular Cutter Drive Style
Weldon
Cutting Depth
1 in
Shank Dia.
3/4 in
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
63134349007
Zoro #
G1529665
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 3/8 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Cutter Diameter
1 3/8 in
Maximum Cutting Depth
2 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Decimal Equivalent
1.75
Finish - Machining
Bright
Measurement System
Fractional Inch
Primary Material Application
Steel
Drill Bit Style
Spiral
Stack Cut Teeth
No
Sub Brand
Slugger
Pilot Pin Included
No
Description
Annular Cutter, Cobalt, Bright, 1 3/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.