This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YP20009
- Zoro #
- G1530501
- UPC #
- 038576192188
- Country of Origin
- China
- Refills
- No
- Format
- Weekly; Monthly
- Item
- Calendars and Planners
- Cover Color
- Brown
- Cover Material
- Leather
- Product Type
- W/M Planner,2018,5.75x8-1/2",Brown
- Appointment Ruling
- Open Scheduling
- Calendar Term
- 13-Month (Jan to Jan)
- Dated/Undated
- Dated
- Binding Type
- Wire-O
- Binding Details
- Twin-Wire
- Page Format
- One Week per Two-Page Spread; One Month per Two-Page Spread
- Edition Year
- 2023 to 2024
- Sheet Color
- White/Blue
- Sheets per Calendar/Planner
- 80
Description
W/M Planner,2018,5.75x8-1/2 In.,Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.