
Standard Clevis Pin, 3/8 in Dia, 3-33/64 in Usable Lg, Carbon Steel, 1 PK
Mfr # CLP-0375-3750
Zoro # G1532699
product price:Â $0.75
/ea
Sold in multiples of 2500 for $1,875.00
Key Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
3/8 in
Usable Length
3-33/64 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CLP-0375-3750
Zoro #
G1532699
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3/8 in
Usable Length
3-33/64 in
Shank Length
3-33/64 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Used With
BP-213
Description
Clevis Pin,3/8 In. x 3-3/4 In.,LCS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.