
Detent Hitch Pin, 3/8 in Dia, 2 in Usable L, Carbon Steel, 1 PK
Mfr # DTP-0375-1000
Zoro # G1532741
product price:Â $1.19
/ea
Sold in multiples of 20 for $23.80
Key Features
Pin Type
Detent
System of Measurement
Inch
Pin Diameter
3/8 in
Usable Length
2 in
Shank Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DTP-0375-1000
Zoro #
G1532741
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pin Diameter
3/8 in
Usable Length
2 in
Shank Length
1 in
Details
Item
Hitch Pin
Pin Type
Detent
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Description
Detent Pin,3/8 In. x 1 In.,Medium Carbon Steel Zinc,Clear
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.