Coverall, L, Flame Resistant Fabric, Zipper with Storm Flap, Elastic Cuff, Serged Seam
Mfr # 9015-L
Zoro # G1541136
product price:Â $188.99
/pk 25, $7.56/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Flame Resistant Fabric
Fabric Weight
2.3 oz
Inseam
29 in
Closure Type
Zipper with Storm Flap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9015-L
Zoro #
G1541136
UPC #
-
Country of Origin
China
Dimensions
Size
L
Fits Chest Size
40 in
Maximum Chest Size
40 in
Details
Item
Coverall
Color
Blue
Material
Flame Resistant Fabric
Fabric Weight
2.3 oz
Inseam
29 in
Closure Type
Zipper with Storm Flap
Ankle Closure
Elastic
Features
High Moisture Vapor Transmission Rate (MVTR) Helps Wearers Feel Cooler
Cuff Style
Elastic
Standards
NFPA 2113
Seam Style
Serged
Ankle Style
Elastic
Ankle Type
Elastic
Collar Style
Attached Hood
Moisture-Wicking
No
Material Trade Name
Fabric
Description
Ankle Closure Elastic, Ankle Type Elastic, Closure Type Zipper with Storm Flap, Collar Style No Collar, Color Blue, Cuff Style Elastic, Fabric Weight 2.3 oz, Features High Moisture Vapor Transmission Rate (MVTR) Helps Wearers Feel Cooler, Inseam 29 in, Coverall, Material Trade Name Fabric, Maximum Chest Size 40 in, Moisture-Wicking No, Size L, Standards NFPA 2113, Package Quantity 25
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.