Pin Terminal, 10 AWG, 600 V, Vinyl Insulated, Yellow, Crimp Termination Only, 50 PK

  • Mfr # 5UGP5

  • Zoro # G1542186


product price:  $18.69
/pk 50, $0.37/ea

Key Features

Termination Style
Crimp Termination Only
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Coverage
Partial Coverage
Insulation Type
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5UGP5
Zoro #
G1542186
UPC #
190735599365
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Barrel Inside Dia.
0.134 in
Overall Length
0.906 in
Pin Length
0.394 in
Pin Diameter
0.11 in
Barrel Length
0.512 in
Barrel Inside Diameter
0.134 in
Barrel Outside Diameter
0.252 in
Stud Size
0.11 in

Details

Item
Pin Terminal
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Coverage
Partial Coverage
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL/cUL Listed E96029
Wire Range
12 to 10 AWG
Max. Temp.
221 Degrees F
Connection Material
Copper
Seam
Butted
Connection Type
Crimp
Terminal Connection
Crimp
Terminal Type
Pin
Current
50 A
RoHS Compliant
Yes
Seam Style
Butted
Special Features
Funnel Entry
Compatible with Product Type
Insulated Stranded Copper Cable
Insulation Material
Vinyl
For Conductor Type
Stranded or Solid Copper
Contact Finish
Tin
UL 94 Flammability Rating
V-0
Barrel Style
Crimp
Terminal Shape
Pin

Description

Pin Terminal, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating V-0, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Pin Diameter 0.11 in, Pin Length 0.394 in, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed E96029, Termination Style Crimp, Barrel Inside Diameter 0.134 in, Barrel Length 0.512 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.