Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J18SGR
- Zoro #
- G1556204
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Jumbo Cabinet
- Color
- Medium Gray
- Finish
- Powder Coated
- Number of Shelves
- 1
- Material
- Steel
- Includes
- Locking Handle 2 Keys/Cabinet Hardware
- For Use With
- 5ZM42
- Type
- Storage
Description
Jumbo Cabinet, Color Medium Gray, Number of Shelves 1, Overall Width 4, Finish Powder Coated, Includes Locking Handle 2 Keys/Cabinet Hardware, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.