Bit Holder, 1/4" Drive Size, 10" L
Mfr # ZM10-L10
Zoro # G1565623
product price:Â $22.59
/eaKey Features
Fastening Tool Item
Bit Holder
Number of Pieces
1
Overall Bit Length
10 in
Impact Rated
Not Impact Rated
Hex Shank Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZM10-L10
Zoro #
G1565623
UPC #
-
Country of Origin
United States
Dimensions
Overall Bit Length
10 in
Hex Shank Size
1/4 in
Drive Size
1/4 in
Shank Size
1/4 in
Bit Length
10 in
Details
Fastening Tool Item
Bit Holder
Number of Pieces
1
Impact Rated
Not Impact Rated
Application - Tools
Power
Fastening Tool Material
Steel
Shank Style
Hex Power Drive
Item
Bit Holder
Magnetic/Nonmagnetic
Magnetic
Bit Retainer Type
Magnetic
For Tool Type
Power
Product Type
Bit Holder
Shank Shape
Hex
Magnetized Tip
Magnetic
Material
Steel
Drive Type
Hex
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex Power Drive, Overall Bit Length 10 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Magnetic, Impact Rated Not Impact Rated, Number of Pieces 1
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.