Lever Lockset, Mechanical, Entrance

  • Mfr # PBCN8867-FLX626

  • Zoro # G1568332


product price:  $638.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBCN8867-FLX626
Zoro #
G1568332
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-3/4 in to 3-1/4 in
For Door Thickness
1-3/4 to 3-3/4"
Door Thickness - Maximum
3 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Grade
1
Style
8800FL Pacific Beach
Lockset Finish
Dull Chrome
Keyway Type
Yale Para
Key Type
Keyed Different
Series
8800FL
Includes
Deadbolt
Strike Type
Curved Lip
ADA Compliant
No
Mortise/Cylindrical
Mortise
Strike Dim.
1-1/4 in x 4-7/8 in
For Use With
Hollow Metal and Wood Doors
Number of Keys
2
Location Type
Commercial
Ligature Resistant
No
Item
Door Lockset
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE, 3775-0257:0113, EPD
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Grade
1
Keying
Keyed Different
Fire Rated
3 hr.
Finish
Dull Chrome
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Type
Escutcheon Plate
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Material
Brass, Stainless Steel, Zinc
Case Material
Heavy Gauge Steel Body, Zinc Handle
Function
Entrance/Apartment
Handle Type
Lever
Pins
6
Cylinder
Included
Strike
1-1/4 x 4-7/8"
Performance Grade
1
Trim Plate Shape
Rectangular
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Style
8800FL Pacific Beach
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial
ANSI Grade
1
Includes Core
Core Included
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Lockset Function ANSI Code
F12

Description

Mortise Lockset w/Escutcheon, Heavy Duty, Commercial, Pacific Beach (Curved) Style, Satin Chrome (626) Finish, Function Entrance w/Deadbolt, Grade 1, Material Brass, Stainless Steel, Zinc, For Door Thickness 1 3/4 to 3 3/4 In., Backset 2 3/4 In., Front Size Dimension 8 x 1 1/4 In., Keying Different, Number of Keys 2, Pins 6, 1 1/4 x 4 7/8 in ANSI Strike, Required Door Thickness 1 3/4, Cylinder Included, Included Deadbolt, Fire Rated 3 Hours, Case Material Wrought Steel, Zinc Dichromate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.