Pillow, Queen, 20x30 In., Pk8
Mfr # 5006313
Zoro # G1570046
product price:Â $104.99
/pk 8, $13.12/ea
Free Shipping & Returns
Key Features
Size
Queen
Fill
Recycled Polyfiber
Width
20 in
Length
30 in
Fill Weight
27 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5006313
Zoro #
G1570046
UPC #
088377000694
Country of Origin
Switzerland
Dimensions
Size
Queen
Width
20 in
Length
30 in
Overall Length
30 in
Overall Width
20 in
Details
Item
Pillow
Fill
Recycled Polyfiber
Fill Weight
27 oz
Washing Instructions
Machine Wash and Dry
Color
White
Fabric
50/50 Polyester/Cotton
Thread Count
200
Product Type
Pillow
Reusability
Reusable
Cover Composition
40% Cotton, 60% Polyester
Core Material
Cluster Fiber
Cover Material
Cotton, Polyester
Series
Brentwood II
Description
Pillow, Queen Size, Width 20", Length 30", Color White, Fill Recycled Polyfiber, 27 oz. Fill Weight, 152 Thread Count, 50/50 Polyester/cotton, Machine Wash And Dry Per Care Label, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.