Chemical Resistant Gloves, Nitrile, 12 in L, 8.00 mil, Blue, 10, 10 PK
Mfr # 472
Zoro # G1570681
product price:Â $12.65
/pk 10, $1.27/ea
Sold in multiples of 10 for $126.50
Key Features
Color
Blue
Glove Size
10
Glove Materials
Nitrile
Glove Length
12 in
Glove Thickness
8.00 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
472
Zoro #
G1570681
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
10
Glove Length
12 in
Glove Thickness
8.00 mil
Details
Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile
Cuff Style
Flat
Standards
Compliance with 21 CFR, Parts 170-199
Glove Liner Material
Unlined
Application
Food Processing, Meat Packing, Laboratory, General Janitorial
Resists
Oils, Grease
Description
Chemical Resistant Gloves, Nitrile, 8.00 mil, 12 in, Cuff Flat, Lining Unlined, Glove Size 10, Color Blue, Standards Compliance with 21 CFR, Parts 170-199, Resists Oils, Grease, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.