AC20 BLK 48MMX54.8M PLN-PLN 24, PK24
Mfr # 76295
Zoro # G1570689
product price:Â $222.99
/pk 24, $9.29/ea
Free Shipping & Returns
Key Features
Tape Color Family
Black
Material
PE Film
Metric Tape Length
54.8 M
Tensile Strength
18 lb/in
Metric Tape Width
48 MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
76295
Zoro #
G1570689
UPC #
-
Country of Origin
United States
Dimensions
Metric Tape Length
54.8 M
Metric Tape Width
48 MM
Duct Tape Thickness
9"
Duct Tape Length
54.8"
Duct Tape Width
1.89"
Tape Thickness
9 mil
Thickness
9
Width
2
Details
Item
Cloth/Duct Tape
Tape Color Family
Black
Material
PE Film
Tensile Strength
18 lb/in
Duct Tape Adhesive
Natural Rubber/Resin
Duct Tape Primary Material
Coated Cloth
Color
BLACK
Duct Tape Grade
Utility
Tape Adhesive Material
Natural Rubber
Standards
Meets HUD, L.A. County, and BOCA codes. Tested in accordance with UL-723.
Tape Elongation
14
Adhesive
Natural Rubber/Resin
Number of Adhesive Sides
1
Description
Ac20 Blk 48Mmx54.8M Pln,Pk24, Package Quantity 24
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.