Colorless Cast Acrylic Sheet Stock 48" L x 24" W x 0.177" Thick

  • Mfr # 1UNU3

  • Zoro # G1572146


product price:  $35.69
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
0.177"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1UNU3
Zoro #
G1572146
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.177"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 48 in L
Thickness
0.177"
Length
48"
Width
24"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-26 Degrees F
Color
Colorless
Operating Temp. Range
-26 Degrees to 180 Degrees F
Tensile Strength
10,500 psi
Material Color Family
Clear
Material Type
Standard Grade
Thickness Tolerance
+/-10%
Plastic Properties
Transparent
Plastic Grouping
Sheet Stock
Material
Acrylic
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-26 Degrees F
Friction Rating
Not Slippery
UV Resistant
Yes
Water Absorption Rating
Good
Tensile Strength Rating
Excellent
Plastic Hardness Rating
Hard
Wear Factor
Fair
Shape
Rectangle
Temperature Range
-26 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Machinability
80 %
Plastic Thickness Tolerance
+/-10%
Grade
Standard
Plastic Clarity
Clear
Impact Strength
0.4 ft-lb/in
Minimum Adhesive Temperature
-20 Degrees F
Plastic Density
1.2 g/cc
Backing Type
Acrylic Adhesive
Standards
ASTM D638, UL 94
Water Absorption
0.3 %
Maximum Adhesive Temperature
400 Degrees F
Friction Coefficient
0
Rockwell Hardness
95 HRM
FDA Compliance
21 CFR 177.1010
Static-Resistant
Not Static-Resistant
Dielectric Strength
400 V/mil
Elongation
5 %
Flexural Modulus
350,000 psi
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
5 x 10^-5 in/in/ Degrees F
UV-Resistant
UV-Resistant
Fabrication
Cast
Scratch-Resistant
Scratch-Resistant
Product Form
Sheet
Wear Rate
1.40 x 10^-5 cu mm/N-m
Light Transmission
92 %
Shore Hardness
70 Shore D
Product Type
Plastic Sheet

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.171875 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,500 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0, Water Absorption 0.3 Percent, Temperature Range -26 Degrees to 180 Degrees F, Plastic Density 1.2 g/cc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.