1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome, Skt St, Chrm, 10-32 mm, 6Pt

  • Mfr # 53PN65

  • Zoro # G1574979


product price:  $25.19
/ea

Key Features

Drive Size
1/2"
Number of Pieces
12
Finish
Chrome
Tether Capable
Tether Capable
Impact Rated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53PN65
Zoro #
G1574979
UPC #
190735948286
Country of Origin
China

Dimensions

Drive Size
1/2"
Socket Size Range
10 mm to 21 mm
Standard Socket Style/Size
Standard 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm

Details

Item
Socket Set
Number of Pieces
12
Includes
(12) 6-Point Socket Set: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm
Finish
Chrome
Tether Capable
Tether Capable
Impact Rated
No
Standards
ANSI
Measurement Type
Metric
Sockets Included
(12) Standard 6-Point
Flex Socket Point Styles Included
None
Ratchets Included
None
Std. Socket Point Styles Included
6
Drive Type
Hand
Material
Alloy Steel
SAE or Metric
Metric
Insulated
No
Tether Style
Tether Capable
Includes Standard Sockets
Standard Sockets Included
Includes Socket Bits
Socket Bits Not Included
Container Features
Removable Top
Includes Wrenches
No
Includes Drive Tools
No
Number of Standard Sockets
12
Includes Deep Sockets
Deep Sockets Not Included
Non-Sparking
No
Container Type
Stand
Includes Flex Sockets
Flex Sockets Not Included
Piece Count Range
2 to 25
Socket Shape
6-Point
Tether Ready
Yes
Flex Socket Count/Style
None
Product Type
Socket Set
Impact Rated Status
Not Impact Rated
Tether Status
Tether Ready
Includes Insulation
Not Insulated

Description

Socket Set, Standard Socket Count/Style (12) 6-Point, Standard Socket Style/Size Standard 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 1/2 in, Metric, 6-Point, Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.