Unisex Tactical Duty Boot, 10.5 W, 6 in Height, Black

  • Mfr # F45224F00110.5W

  • Zoro # G1579352


product price:  $79.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
W
Material
Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
Toe Type
Plain
Height
6 in
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F45224F00110.5W
Zoro #
G1579352
UPC #
788029508027
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Width
W
Shaft Height
6 in

Details

Item
Tactical Duty Boot
Material
Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Unisex
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Closure Type
Lace Up and YKK Side Zipper
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Waterproof Type
None
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Predominant Footwear Color
Black
Oil Resisting Sole
No
Footwear Style
Work Boot
Mark II Slip Test Results- Dairy Tile Oily
0.49
Style Number
F4522
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Round
Removable Insole
Yes
Conductive
No
Last Number or Name
S100
Footwear Sole Pattern
Arch Lug, Self-Cleaning
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
No
Waterproof
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Shank Material
Composite
Insole System
OrthoLite(R)
Shineable Toe
Yes
Liner Material
Mesh
Midsole Material
EVA
Electrical Hazard Rated
No
Max. Heat Rating
Not Rated
Insulation Type
None
Footwear Shank Type
Composite
Wide Toe Cap
No
Standards
ASTM D1630-2006, ASTM D2240-2015, ASTM D2558, ASTM D412, ASTM D471-2015, SATRA TM223, SATRA TM92, STM F2913-2011
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
Yes
Upper Material Description
900D Nylon, Leather
Upper Color
Black
Military and Tactical Application
Tactical
All-Leather Upper
Yes
Outsole Technology
Rubber
Metal Chip-Resisting Sole
No
Chain Saw Cut-Resistant
No
Construction
Cemented
Footwear Shank
Yes
Includes Shank
Yes
Oil-Resisting Sole
No
For Outdoor Traction
Yes
Features
Breathable, Moisture-Wicking Lining, Friction-Resistant Speed Lacing System, Low Profile, Padded Collar, Tongue Gusset Stitched Down to Prevent Dirt and Debris
Heel Style
Flat Heel
Heel Definition
Flat Heel
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Closure
Front Lace and Side Zipper
Upper Material
Leather, Nylon
Toe Style
Round Toe
Maximum Heat Rating
Not Rated

Description

Military/Tactical Boot, Footwear Style Work Boot, 10-1/2, W, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 6 in Height, Black, Style Number F4522, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.