Motor Start Capacitor, Round

  • Mfr # 2MEP6

  • Zoro # G1587686


product price:  $16.99
/ea

Key Features

Standards
UL Recognized for US and Canada (E224674)
Motor Capacitor Type
Motor Start Capacitor
Diameter
2 9/16 in
Hz
60/50
Capacitor Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2MEP6
Zoro #
G1587686
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 9/16 in
Overall Height
4 3/8 in
Overall Width
2 9/16 in
Case Height
4 3/8 in
Terminal Tab Width
1/4 in

Details

Microfarad Rating
270-324
Standards
UL Recognized for US and Canada (E224674)
Motor Capacitor Type
Motor Start Capacitor
Hz
60/50
Capacitor Shape
Round
Item
Motor Start Capacitor
Temp. Range
-40 Degrees to 65 Degrees C
Max. Power Factor
0.1
Case Material
Plastic
Terminal Type
1/4 in Male Quick-Connect
Starts per Hour
20
Capacitor Voltage
330V AC
Voltage
330V AC
For Use With
Single-Phase AC Motor Starting Circuits
Frequency
60/50 Hz
Max. Temperature
65 Degrees C
Terminal Designations
Standard
Terminal Gender
Male
Min. Temperature
-40 Degrees C
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 330V AC, Microfarad Rating 270-324 MFD, Round, Case Height 4 3/8 in, Diameter 2 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.