This item is Discontinued.
This item is Discontinued.
Tail Light Kit (Discontinued)
Mfr #
C.902
Zoro #
G1595702
Country of Origin Unknown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C.902
- Zoro #
- G1595702
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Tail Light Kit
- For Use With
- No. 5MZG0
- Features
- Dual 15.5 in Slimline LED Taillights, LED License Plate Light, License Plate Holder, 20 in Electrical Whip w/Flat 4-Pin Connector
- Type
- Chassi
- Color
- High Gloss Black Powder Coated
- Material
- Cold Rolled Steel
Description
Tail Light Kit, Chassi, Length (In.) 45, Width (In.) 3, Height (In.) 3, Cold Rolled Steel Material, High Gloss Black Powder Coated Color, Dual 15.5 in Slimline LED Taillights, LED License Plate Light, License Plate Holder, 20 in Electrical Whip w/Flat 4-Pin Connector, For Use With No. 5MZG0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.