Semiconductor Fuse, 70A, Fast-Acting, 150V AC, Bolt-On

  • Mfr # FWA-70B

  • Zoro # G1599701


product price:  $69.34
/ea

Key Features

Series
FWA-B
Speed
Fast-Acting
AC Voltage Rating
150V AC
DC Voltage Rating
150V DC
Body Style
Bolt-On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FWA-70B
Zoro #
G1599701
UPC #
051712577885
Country of Origin
India

Dimensions

Diameter
1 in
Length
2-21/32 in
Overall Length
2 21/32 in
Overall Diameter
1 in

Details

Item
Semiconductor Fuse
Series
FWA-B
Amps
70A
Speed
Fast-Acting
AC Voltage Rating
150V AC
DC Voltage Rating
150V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 150V AC, 20kA at 150V DC
Body Material
Ceramic
Equivalent Brand and Series
Bussmann FWA, Littelfuse L15S, Mersen A15QS
Equivalent Series
A15QS, FWA, L15S
Fits Fuse Block Style
Non-Rejection
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Rejection / Nonrejection
Nonrejection
Fuse Speed
Fast Acting
Element
Single
Standards
CE, UL Recognized
Indicating / Nonindicating
Nonindicating
Compatible Fuse Block Series
1BS, CHM, HPS
Weight
84 g
Mounting
Stud
Interrupt Rating - AC
100 kA
Interrupt Rating - DC
20 kA
Current
70 A

Description

Semiconductor Fuse, 70 A, 150 V AC, 150 V DC, FWA Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 100kA at 150V AC, 20kA at 150V DC, Fuse Size 2-21/32 in L x 1 in dia, Length 2 21/32 in, Diameter 1 in, Equivalent Brand and Series Bussmann FWA, Littelfuse L15S, Mersen A15QS, Equivalent Series A15QS, FWA, L15S, Compatible Fuse Block Series 1BS, CHM, HPS, Body Material Ceramic, Single Element, Standards CE, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.