Wildland Fire Hose, Single Jacket, 50 ft Length, 1 in Hose Inside Dia., Polyester Hose Tube, White

  • Mfr # 45DV10

  • Zoro # G1600615


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Single Jacket
Fitting Size
1 in x 1 in
Hose Color
White
Hose Inside Diameter
1 in
Hose Tube Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45DV10
Zoro #
G1600615
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1 in x 1 in
Hose Inside Diameter
1 in
Length
50 ft
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in
Hose Length
50 ft

Details

Item
Wildland Fire Hose
Fire Hose Type
Single Jacket
Hose Color
White
Hose Tube Material
Polyester
Hose Fitting A Type
FNPSH
Hose Fitting B Type
FNPSH
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Rocker
Compatible Chemicals
Deionized Water, Fresh Water
Working Pressure
300 psi
Coupling Material
Aluminum
Test Pressure
600 psi
FM Approved
No
Thread Type
NPSH
Standards
NFPA 1962
Lining Material
TPU Elastomer
UL Listed
No
Burst Pressure
900 psi
Hose Fitting B Material
Aluminum
Hose Fitting A Material
Aluminum
Hose Cover Material
Polyester
Hose Fittings
Aluminum 1 in FNPSH x Aluminum 1 in FNPSH
Fitting Material
Aluminum x Aluminum
For Media Type
Water
Operating Temperature Range
-40 Degrees to 158 Degrees F
Maximum Working Pressure at 70F
250 psi
Hose Type
Wildland Fire Hose
Fitting Configuration
FNPSH x FNPSH

Description

Wildland Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type FNPSH x FNPSH, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type FNPSH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNPSH, Hose Inside Diameter 1 in, Hose Length 50 ft, Hose Tube Material Polyester, Jacket Material Polyester, Maximum Working Pressure at 70F 250 psi, Standards NFPA 1962, Burst Pressure 900 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products