Fan, In Line, 400 CFM

  • Mfr # L400L

  • Zoro # G1604416


product price:  $376.99
/ea
Free Shipping & Returns

Key Features

For Use With
General Ventilation Applications
Voltage
120V AC
CFM @ 1.000-In. SP
6
CFM @ 0.125-In. SP
406
CFM @ 0.625-In. SP
223
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L400L
Zoro #
G1604416
UPC #
026715124640
Country of Origin
United States

Dimensions

Housing Height
11 3/4 in
Discharge Height
4 1/2 in
Housing Length
12 1/4 in
Housing Width
21 1/4 in
Inlet Width
18 1/2 in
Discharge Width
18 1/2 in
Inlet Height
4 1/2 in
Overall Height
11 3/4 in
Overall Width
21 1/2 in
Duct Width
18 1/2 in
Profile Height Family
Low
Overall Depth
12 1/4 in
Profile Width Family
Double-Wide
Duct Height
4 1/2 in

Details

For Use With
General Ventilation Applications
Voltage
120V AC
Item
In-Line Ceiling Exhaust Fan
CFM @ 1.000-In. SP
6
CFM @ 0.125-In. SP
406
CFM @ 0.625-In. SP
223
CFM @ 0.500-In. SP
271
Motor Enclosure
Open
Hz
60
Motor RPM
775
Grille Color
White
Sones @ 0.125-In. SP @ 5 Ft.
1.6
Sones @ 0.000-In. SP @ 5 Ft.
1.4
Phase
1
Standards
UL/cUL
Speed Control
4C331 or 6E897
Motor Insulation
Class B
CFM @ 0.000-In. SP
450
CFM @ 0.375-In. SP
313
Max. Inlet Temp.
104 Degrees F
Watts
146 W
Full Load Amps
1.4
Sones @ 0.100-In. SP @ 5 Ft.
1.6
CFM @ 0.250-In. SP
360
Includes
Automatic Backdraft Damper, Mounting Brackets
CFM @ 0.750-In. SP
167
Motor Type
Permanent Split Capacitor
Wheel Material
Polymeric
Housing Material
Steel
Sones @ 0.250-In. SP @ 5 Ft.
1.9
CFM @ 0.100-In. SP
415
Number of Speeds
Variable
Includes Grill
No
Grille Material
Plastic
Roomside Installation
No
Vent Design
Ducted
Nameplate Voltage
120V AC
Noise Level @ 0.125 in SP @ 5 ft
1.7 sones
Noise Level @ 0.250 in SP @ 5 ft
2 sones
Exhaust Airflow @ 0.000 in SP
450 cfm
Wattage
146 W
Maximum Airflow
450 cfm
Duct Shape
Rectangular
Maximum Noise Level
1.6 sones
Frequency
60 Hz
Discharge Direction
Horizontal
Full Load Current
1.4 A
Exhaust Airflow @ 0.100 in SP
415 cfm
Blower Wheel Material
Polymeric
Sensor Type
None
Exhaust Airflow @ 0.250 in SP
360 cfm, 372 cfm
Noise Level @ 0.000 in SP @ 5 ft
1.6 sones
Motor Speed
775 RPM, 875 RPM
Heater
Without Heater
Noise Level @ 0.100 in SP @ 5 ft
1.6 sones, 1.7 sones
Lighted
Without Light
Mounting Orientation
Horizontal, Vertical
Singlewide / Doublewide
Double-Wide
Motor Output Power
146 W
Fan Wattage
146 W

Description

In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal, Duct Diameter Not Applicable, Duct Height 4 1/2 in, Duct Width 18 1/2 in, Duct Shape Rectangular, Nameplate Voltage 120V AC, Exhaust Airflow @ 0.100 in SP 415 cfm, Exhaust Airflow @ 0.250 in SP 360 cfm, 372 cfm, Noise Level @ 0.100 in SP @ 5 ft 1.6 sones, 1.7 sones, Fan Wattage 146 W, Frequency 60 Hz, Full Load Current 1.4 A, Housing Material Steel, Motor Output Power 146 W, Motor Type Permanent Split Capacitor

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.