Panel-Mount Pressure Gauge, 0 to 200 psi, 2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # P9U901426UC

  • Zoro # G1605482


product price:  $10.19
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P9U901426UC
Zoro #
G1605482
UPC #
628311209167
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
2 in
Case Depth
1.145 in
For Panel Cut-Out Size
2.11 in
Nominal Dial Size
2 in
Manufacturer Warranty Length
5 yr
Case Diameter
2.271 in
Nominal Dial Diameter
2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Panels, Water Pressure Testing, Severe Ambient Conditions
Gauge Case Material
Steel
Series
P9U 90
Lens Material
Acrylic
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Gauge Special Options
Zero Adjustment Screw
Standards
ANSI/ASME, ASME, CRN
Connection Type
MNPT
Socket Material
Brass
Gauge Primary Range Numbered Graduations
50/200
Gauge Application
U-Clamp
Gauge Primary Range Smallest Graduation
10/100
Case Color
Black
Case Material
Steel
Smallest Graduation
2 psi/20 kPa
For Use With
Media Compatible with Bronze
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 1380
Vibration Resistance
None
Compatible Process Media
Non-Clogging, Non-Corroding
Includes Mounting Hardware
Yes
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Accuracy Grade
ASME B40.100 Grade A
Removable Bezel
No
Dial Color
White
Secondary Pressure Range
0 to 1,400
Field Fillable
No
Sensor Type
Bourdon Tube
Sensor Material
Phosphor Bronze
Includes Vent Plug
No
Accuracy Scale
Mid-Scale
Over-Pressure Limit
25% of Full Scale
Movement Material
Brass
Pressure Range Type
Pressure
Secondary Scale Units
kPa
Cleaned for Oxygen Service
No
Pointer Color
Black
Scale Type
Dual
Pointer Material
Aluminum
Process Connection Gender
Male
Gauge Case Liquid
None
Pressure Gauge Type
Process Pressure Gauge
Non-Sparking
No
Freeze Resistant Movement
No
Dial Face Material
Aluminum
Process Temperature Range
-40 Degrees to 150 Degrees F
Dry Dampening Feature
None
Case Finish
Painted
Case Construction
Welded Joint
Mounting Hardware Included
Yes
Includes Calibration Certificate
No
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
5
IP Rating
IP52
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Maximum
1,400 kPa
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
200 psi
Process Media Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Case Liquid
None

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/8 in, Field Fillable No, For Panel Cut-Out Size 2.11 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance None, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.