Interchangeable Core, Keyway Type Q, 7 Pins
Mfr # 1C7Q1606
Zoro # G1606230
product price:Â $43.89
/eaKey Features
Keyway Type
Q
Number of Pins
7
Material
Brass
Mortise/Cylindrical
Cylindrical
Key Type
Keyed Alike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1C7Q1606
Zoro #
G1606230
UPC #
-
Country of Origin
United States
Details
Item
Interchangeable Core Cylinder
Keyway Type
Q
Number of Pins
7
Material
Brass
Mortise/Cylindrical
Cylindrical
Key Type
Keyed Alike
ANSI/BHMA Finish
Satin Brass, Clear Coated
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Description
Interchangeable Core Cylinder, Material Brass, Keyway Type Q, Number of Pins 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.