Deadbolt, Chrome, Single, 2-3/4in.

  • Mfr # 8T37KSTK613

  • Zoro # G1606510


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
1
Series
T
For Door Thickness
1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8T37KSTK613
Zoro #
G1606510
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Faceplate Width
1 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
3 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Faceplate Height
2 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
1
Series
T
Lockset Finish
Chrome
Keyway Type
None
Key Type
Not Keyed
Standards
UL Listed
ADA Compliant
Yes
Strike Dim.
2-3/4 in x 1-1/8 in
Cylinder
Single
Material
Bronze
Mortise/Cylindrical
Cylindrical
Pins
6 or 7
Ligature Resistant
No
Item
Deadbolt Lock
Lockset Fire Rating
3 hr
Backset
2 3/8 in
Number of Keys
0
Security Type
Heavy-Duty
Grade
1
Application
Commercial
Number of Pins
7
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Thumb Turn
Includes Core
Core Not Included
Locking/Unlocking Access - Inside
Coreless
ANSI Grade
2
Visual Indicator Message
No Message
Fire Rating
3 hr
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed

Description

Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series T, Lockset Finish Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in, Material Bronze, Number of Keys 0, Pins 6 or 7, Security Type Heavy-Duty, Strike Dim. 2-3/4 in x 1-1/8 in, Throw Length 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.