Hospitality Telephone, Analog, Desk Ivory
Mfr # 62S-10I
Zoro # G1607247
product price:Â $61.15
/eaKey Features
Color
White
Volume Control
Yes
Number of Lines
1
Includes
Phone Line Cord
Number of Handsets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
62S-10I
Zoro #
G1607247
UPC #
-
Country of Origin
China
Details
Item
Hospitality Telephone
Color
White
Volume Control
Yes
Number of Lines
1
Includes
Phone Line Cord
Number of Handsets
1
Requires
Phone Line/Setup
Speakerphone
Yes
Ringer
95db
Caller ID
No
Mount (Type)
Desk
Call Waiting
Yes
Type
Analog
Voicemail
Yes
Network Protocol
PSTN
Cord Type
Curly
Facility Type
Hospitality
Description
Hospitality Telephone, Call Waiting Yes, Speakerphone Yes, Voicemail Yes, Volume Control Yes, Number of Handsets 1, Number of Lines 1, Mounting Location Surface, Caller ID No, Facility Type Hospitality, Color White, Network Protocol PSTN, Cord Type Curly, Includes Phone Line Cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.