24 in x 12 in x 12 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 493T97
Zoro # G1607269
product price:Â $1.99
/ea
Sold in multiples of 25 for $49.75
Key Features
Inside Length
24 in
Inside Width
12 in
Inside Height
12 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
493T97
Zoro #
G1607269
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
24 in
Inside Width
12 in
Inside Height
12 in
Outside Length
24 5/16 in
Outside Height
12 5/8 in
Wall Thickness
3/16 in
Outside Width
12 5/16 in
Inside LxWxH
24x12x12
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
For Use With
Shipping/Storage/Product Protection
Application
Manufacturing, Multipurpose, Retail, Warehouse
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
RSC
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 24 in, Inside Width 12 in, Inside Height 12 in, 24x12x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 5/16 in, Outside Width 12 5/16 in, Outside Height 12 in, 24 5/16x12 5/16x12 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.