Unisex Tactical Duty Boot, Plain Toe, W, 8 in Height, Black

  • Mfr # F45234F00110.5M

  • Zoro # G1608098


product price:  $84.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
W
Material
Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
Toe Type
Plain
Height
8 in
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F45234F00110.5M
Zoro #
G1608098
UPC #
788029508478
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
W
Height
8 in
Heel Height
1/2 in
Width
M
Boot Height
8 in
Shaft Height
8 in

Details

Item
Tactical Duty Boot
Material
Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Unisex
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Closure Type
Lace Up and YKK Side Zipper
Shineable Toe
Yes
Metal Chip Resisting Sole
No
Style Number
F4523
Liner Material
Mesh
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Waterproof Type
None
Footwear Shank Type
Composite
Waterproof
No
Electrical Hazard Rated
No
Insulation Type
None
Puncture Resistant Insole
Yes
Footwear Sole Pattern
Arch Lug, Self-Cleaning
Midsole Material
EVA
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Insulated
Yes
Completely Non Metallic
No
Non Metallic Upper
Yes
Standards
ASTM D1630-2006, ASTM D2240-2015, ASTM D2558, ASTM D412, ASTM D471-2015, SATRA TM223, SATRA TM92, STM F2913-2011
Last Number or Name
S100
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Wide Toe Cap
No
Conductive
No
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Footwear Style
Work Boot
Oil Resisting Sole
No
Static Dissipative
No
Toe Shape
Round
Insole System
OrthoLite(R)
CSA Footwear Standard
Not Specified
Shank Material
Composite
Footwear Construction Type
Cemented
Upper Material Description
900D Nylon, Leather
Chemical-Resisting Sole
No
Closure
Front Lace and Side Zipper
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Upper Material
Leather, Nylon
Construction
Cemented
Puncture-Resistant Sole
Yes
Heel Style
Flat Heel
Upper Color
Black
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
For Outdoor Traction
Yes
Military and Tactical Application
Tactical
Outsole Technology
Rubber
Toe Style
Round Toe
Metal Chip-Resisting Sole
No
Footwear Shank
Yes
Features
Breathable, Moisture-Wicking Lining, Friction-Resistant Speed Lacing System, Low Profile, Padded Collar, Tongue Gusset Stitched Down to Prevent Dirt and Debris
Oil-Resisting Sole
No

Description

Work Boot, Footwear Style Work Boot, 10-1/2, M, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 8 in Height, Black, Style Number F4523, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.