Unisex Tactical Duty Boot, 13 W, 8 in Height, Black

  • Mfr # F45234F00113M

  • Zoro # G1608177


product price:  $84.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
W
Material
Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
Toe Type
Plain
Height
8 in
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F45234F00113M
Zoro #
G1608177
UPC #
788029508591
Country of Origin
China

Dimensions

Size
13
Footwear Width
W
Height
8 in
Heel Height
1/2 in

Details

Item
Tactical Duty Boot
Material
Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Unisex
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Closure Type
Lace Up and YKK Side Zipper
Insulated
Yes
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Oil Resisting Sole
No
Footwear Style
8 in Work Boot
Midsole Material
EVA
Insulation Type
None
Electrical Hazard Rated
No
Shineable Toe
Yes
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Waterproof
No
Shank Material
Composite
Style Number
F4523
Footwear Sole Pattern
Arch Lug, Self-Cleaning
Removable Insole
Yes
Last Number or Name
S100
Toe Shape
Round
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Footwear Shank Type
Composite
Wide Toe Cap
No
Liner Material
Mesh
Completely Non Metallic
No
Insulation Weight
None
Standards
ASTM D1630-2006, ASTM D2240-2015, ASTM D2558, ASTM D412, ASTM D471-2015, SATRA TM223, SATRA TM92, STM F2913-2011
Ninety Degree Heel
No
Conductive
No
Non-Marking Sole
No
Insole System
OrthoLite(R)
Chemical Resisting Sole
No
Puncture Resistant Insole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.49
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
900D Nylon, Leather

Description

Work Boot, Footwear Style Work Boot, 13, M, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 8 in Height, Black, Style Number F4523, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.