102776 Bib Overalls, Cotton, 12 oz Fabric Weight, 28 in Inseam, Brown, 40 x 28

  • Mfr # 102776-211-40x28

  • Zoro # G1608991


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Fabric Weight
12 oz
Inseam
28 in
Closure Type
Buttons/Snaps
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
102776-211-40x28
Zoro #
G1608991
UPC #
889192751866
Country of Origin
Multiple

Dimensions

Size
40 x 28
Fits Waist Size
40 in
Tag Size
40 x 28
Minimum Waist Size
33 in
Minimum Chest Size
10 1/8 in
Maximum Waist Size
40 in
Maximum Chest Size
40 1/2 in
Size-Body Type
Regular

Details

Item
Bib Overalls
Color
Brown
Material
Cotton
Fabric Weight
12 oz
Inseam
28 in
Closure Type
Buttons/Snaps
Gender
Men's
Series
102776
Features
Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket
Number of Outside Pockets
9
Ankle Style
Cuffs
Number of Pockets
9
Hammer Loop
Yes
Includes Lining
No
Fly Closure Type
Zipper
Includes Hammer Loop
Yes
Pocket Locations
Back, Lower Front Ledge Pockets
Waist Closure
Zipper
Reinforced Locations
Kick Panels, Pockets
Style
Bib Overall
Insulated for Cold Conditions
No
Back Type
Closed
Suspender Material
Elastic
Garment Type
Overalls
Cleaning and Care Instructions
Machine Wash
Includes Suspenders
Yes

Description

Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Brown, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 40 in, Minimum Waist Size 33 in, Inseam 28 in, Size XL, Size-Body Type Regular, Ankle Type Cuffs, Back Type Closed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.