Twist-On Wire Connector, 10 AWG Max, Green, Polypropylene Insulation, 600 V, 100 PK
Mfr # 30-092
Zoro # G1628051
product price:Â $19.19
/pk 100, $0.19/eaKey Features
Type
Twist-On
Color
Green
Minimum Wire Size
14 AWG
Insulation Material
Polypropylene
Maximum Voltage
600 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
30-092
Zoro #
G1628051
UPC #
783250300921
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Width
0.91 in
Height
1.16 in
Overall Width
0.91 in
For Minimum Wire Size - Solid
14 AWG
Details
Item
Wire Connector
Type
Twist-On
Color
Green
Insulation Material
Polypropylene
Maximum Voltage
600 V
Minimum Wire Combination
(2) 14 AWG
Maximum Wire Combination
(4) 12 AWG
Maximum Operating Temperature
221 Degrees F
UL 94 Flammability Rating
V-2
Application
General Purpose
Series
92
Standards
CSA Certified, UL Listed
Maximum Conductors
4
For Conductor Material
Copper
Special Features
Material
Steel
Twist-On Style
Wing
Termination Style
Twist-On
Description
Twist-On Wire Connectors, Color Green, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 14 AWG, Maximum Wire Combination (4) 12 AWG, Contact Finish Zinc, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 5, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Fill Material Not Applicable, Insulation Material Polypropylene, Maximum Single Wire Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.