Shop LEVITON

Wall Switch, 1-Pole, Maintained, Metallic

  • Mfr # 1221-2KL

  • Zoro # G1636966


product price:  $64.69
/ea

Key Features

Switch Function
Maintained
Description/Special Features
Thermoplastic Body, Steel Actuator Material
Wiring Method
Back/Side
Switch Style
Locking
Rated HP
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1221-2KL
Zoro #
G1636966
UPC #
078477361986
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Switch Depth
1.7 in
Overall Height
4.1 in
Mount Hole Center-to-Center Height
2.2 in

Details

Switch Function
Maintained
Description/Special Features
Thermoplastic Body, Steel Actuator Material
Wiring Method
Back/Side
Switch Style
Locking
Rated HP
1
Amps AC
20
Locking
Yes
Color
Chrome
Item
Wall Switch
Antimicrobial
No
Application Environment
Industrial
Switch Type
Single Pole
Voltage AC
120 to 277
Standards
ANSI C-73, CSA Certified C22.2 No.111: File #152105, NEMA WD-6, NEMA WD-1, UL 20
Voltage Rating
120/277V AC
Features
Heavy Duty
Horsepower Rating
2 hp
For Environment
Industrial
Current Rating
20 A
Locking Style
Fork Key
Maximum Operating Temperature
149 Degrees F
Market
Commercial, Industrial
Wire Connection Type
Screw Terminals
Grounding
Grounded
Strap Material
Steel
Minimum Operating Temperature
-40 Degrees F
Housing Material
Thermoplastic
Pilot Light
No
Illuminated
No
Nightlight
No
Number of Switches
1

Description

Wall Switch, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Barrel Key, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 2.2 in, Nightlight No, Number of Switches 1, Standards ANSI C-73, CSA Certified C22.2 No.111: File #152105, NEMA WD-6, NEMA WD-1, UL 20, Strap Material Steel, Switch Style Locking

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.