135 Deg Heavy-Duty Cobalt Screw Machine Drill Chicago-Latrobe 559 Straw HSS-CO 8%-M42 RHS/RHC No 4
Mfr # 50859
Zoro # G1638341
product price:Â $5.15
/eaKey Features
Overall Length
2 3/8 in
Flute Length
1 1/4 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
50859
Zoro #
G1638341
UPC #
662355508596
Country of Origin
United States
Dimensions
Drill Bit Size
#4
Overall Length
2 3/8 in
Flute Length
1 1/4 in
Depth:Dia. Ratio
4xD
Shank Dia.
5.31 mm
Shank Length
1 1/8 in
Maximum Drilling Depth
1 1/4 in
Drill Point Length
0.0433 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Description
Screw Machine Drill Bit, Drill Bit Size #4, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2090
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.