Shears, 8 In Overall Length, 2 In Cut

  • Mfr # 2UJX7

  • Zoro # G1644763


product price:  $21.19
/ea

Key Features

Overall Length
8"
Blade Material
Stainless steel
Handle Style
Straight
Handle Material
Polypropylene And Thermal Plastic Rubber
Tip Shape
Rounded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2UJX7
Zoro #
G1644763
UPC #
190735802977
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8"
Length of Cut
2 in
Length
Cut: 2"

Details

Blade Material
Stainless steel
Handle Style
Straight
Handle Material
Polypropylene And Thermal Plastic Rubber
Tip Shape
Rounded
Cutting Edge
Knife
Item
Shear
Features
Adjustable
Application
For Shearing Wood Sticks, Dowel Rods, Cardboard, Rope, And Cord. Wire Notch Cuts Up To 2.5MM Diameter Soft Metal Wire
Adjustable
Yes
Handle Color
Blue
Left/Right Hand
Right Hand
Primary Application
Multipurpose
Handle Design
Ergonomic
Cutting Action
Straight
Material Application
Cardboard, Fabric, Leather, Plastics, Rope, Rubber, Vinyl
Hand Orientation
Right-Hand
Cutting Edge Type
Straight
Spring Assist Handle
Yes

Description

Shears, Adjustable Yes, Application For Shearing Wood Sticks, Dowel Rods, Cardboard, Rope, And Cord. Wire Notch Cuts Up To 2.5MM Diameter Soft Metal Wire, Blade Material Stainless Steel, Cutting Action Straight, Cutting Edge Type Straight, Features Adjustable, Hand Orientation Right-Hand, Handle Color Blue, Handle Design Ergonomic, Handle Material Plastic, Handle Style Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.