2-5/8" x 5-1/4" White Tyvek Wire Tag, Pk1000

  • Mfr # 1HAA7

  • Zoro # G1645402


product price:  $126.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Color
White
Tag Number
#6
Material
Tyvek
Card Stock Gauge
8 Points
Legend
Blank
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1HAA7
Zoro #
G1645402
UPC #
190735401439
Country of Origin
China

Dimensions

Width
2-5/8"
Height
5-1/4"
Tag Width
2 5/8 in
Tag Height
5 1/4 in

Details

Item
Shipping Tag
Color
White
Tag Number
#6
Material
Tyvek
Card Stock Gauge
8 Points
Legend
Blank
Tag Style
Pre-Wired
Tag Material
Paper
Tag Color
White
Shipping Tag Type
Colored
Grommet Included
Yes
Grommet Material
Paper

Description

Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #6, Tag Height 5 1/4 in, Tag Width 2 5/8 in, Card Stock Gauge 8 Points, Tag Color White, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.