2 Hole Inside Corner Bracket

  • Mfr # 40-4302

  • Zoro # G1649216


product price:  $6.39
/ea

Key Features

Material
Aluminum 6105-T5
For Use With
40-4040/40-4040-LITE
Series
40 Series
Finish
Anodized
For Slot Width
8 9/64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-4302
Zoro #
G1649216
UPC #
-
Country of Origin
United States

Dimensions

For Slot Width
8 9/64 mm
Overall Width
36 mm
Mounting Hole Diameter
8.3 mm
Overall Length
40 mm
Overall Height
40 mm

Details

Item
Inside-Corner Bracket
Material
Aluminum 6105-T5
For Use With
40-4040/40-4040-LITE
Series
40 Series
Finish
Anodized
Product Type
Inside-Corner Bracket
Inside Corner Bracket Style
Standard
Number of Mounting Holes
2
Connector Type
Inside-Corner Bracket
System of Measurement
Metric
Color
Silver

Description

Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 2, Overall Height 40 mm, 8.3 mm, Overall Length 40 mm, Overall Width 36 mm, Aluminum, Inside Corner Bracket Style Standard, 40 Series, System of Measurement Metric, Inside-Corner Bracket, For Slot Width 8 9/64 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.