Arbor Shim, 0.0030x1 1/2ID, Grn, Pk10

  • Mfr # 44830

  • Zoro # G1656356


product price:  $13.69
/pk 10, $1.37/ea

Key Features

Round Shim Type
Arbor Shim
Shim Material
Polyester
Grade
Not Rated
Shim Thickness
0.003 in
Thickness Tolerance
+/-0.00015 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
44830
Zoro #
G1656356
UPC #
698158448302
Country of Origin
United States

Dimensions

Shim Thickness
0.003 in
Inside Dia.
1.5 in
Inside Dia. Tolerance
+0.015 in
Outside Dia.
2.125 in
Outside Dia. Tolerance
+/-0.005 in
Thickness (In.)
0.0030"
Thickness (mm)
0.076mm
Outside Diameter
2.125 in
Inside Diameter Tolerance
+0.005/-0.015 in
Inside Diameter
1.5 in
Thickness
0.003 in
Outside Diameter Tolerance
+/-0.005 in

Details

Item
Arbor Shim,Polyester,0.003 in Thk,PK10
Round Shim Type
Arbor Shim
Shim Material
Polyester
Grade
Not Rated
Thickness Tolerance
+/-0.00015 in
Shim Temper
Not Rated
Temp. Range (F)
-90 Degrees to 300 Degrees
Tensile Strength (PSI)
30,000 psi
Rockwell Hardness
Not Rated
Meets/Exceeds
MS LP-377
Material
Polyester
Color
Green
Temper
Not Rated
Material Grade/Class
Ungraded
Material Quality Standards
MS LP-377
Application
Spacing of Milling Cutters, Gang Cutters, Grinding Tools, Saws
Manufacturer Location
Made in USA*
Product Type
Shim
System of Measurement
Inch
Tensile Strength
30,000 psi
Finish
Plain
Minimum Operating Temperature
-90 Degrees F
Maximum Operating Temperature
300 Degrees F

Description

Arbor Shim,Polyester,0.003 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 1.5 in, Inside Diameter Tolerance +0.005/-0.015 in, Outside Diameter 2.125 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.003 in, Thickness Tolerance +/-0.00015 in, Material Polyester, Material Grade/Class Ungraded, Finish Plain, Color Green, Temper Not Rated, Material Quality Standards MS LP-377, Tensile Strength 30,000 psi, Properties Corrosion Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.