Speed Reducer, Indirect Drive, 60:1

  • Mfr # 724-60-G

  • Zoro # G1656435


product price:  $843.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
60:1
Input RPM
1750 rpm
Bore Dia.
1-1/8"
Nominal Output RPM
29 RPM
Overall Length
10.18"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
724-60-G
Zoro #
G1656435
UPC #
781711517321
Country of Origin
United States

Dimensions

Bore Dia.
1-1/8"
Overall Length
10.18"
Output Shaft Height
2 1/2 in
Dimension U
1 1/8 in
Output Shaft Dia.
1 1/8 in
Output Shaft Diameter
1 1/8 in

Details

Item
Speed Reducer
Nominal Ratio
60:1
Input RPM
1750 rpm
Nominal Output RPM
29 RPM
Standards
AGMA Service Class I
Worm Center Distance
2.38 in
Gear Type
Worm
Overhung Load
900 lb
Pinion Material
Hardened Steel
Single/Double Output/Universal
Single Output
Solid/Hollow Output Shaft
Solid
Seal Type
Double Lip
Output Torque @ 3/4 HP
670 in-lb
Gear Material
Hardened and Ground Steel
Housing Material
Cast Iron
Speed Reducer Type
Indirect Drive
Output Torque @ 1/40 HP
3600 in.-lb.
Max. Output Torque
772 in-lb
Lubrication
Klubersynth UH1 6-460
Bearings
Tapered Roller
Rotation
CW/CCW
Finish
Powdered Epoxy Paint
Shaft Orientation
Right Angle
Number of Stages
1
Duty
Standard
Reducer Model No.
724-60-G
Worm Gear Material
Bronze
Output Torque @ 1/2 HP
440 in-lb
Max. Input HP
0.5 hp
Nominal Output rpm
29.2 rpm
Maximum Output Torque
772 in-lb
Maximum Input Horsepower
0.5 hp
Overhung Load Capacity
150 lb
Bearing Type
Tapered Roller
Base to Center
2.5 in
Input Connection Type
Indirect Drive
Maximum Input Speed
1,750 RPM
Housing Material Finish
Powder Coated Epoxy Paint
Gear Ratio
60:1
Maximum Output Speed
29 RPM
Output Shaft Type
Round

Description

Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 29 RPM, Worm Center Distance 2.38 in, Base to Center 2.5 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 772 in-lb, Overhung Load Capacity 900 lb, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel, Housing Material Finish Powder Coated Epoxy Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.