
Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.1910
Mfr # 32329
Zoro # G1657497
product price:Â $37.85
/eaKey Features
Overall Length
2-1/4"
Drill Bit Size
4.85 mm
Drill Bit Point Angle
140 Degrees
Flute Length
1-3/16"
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
32329
Zoro #
G1657497
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/4"
Drill Bit Size
4.85 mm
Flute Length
1-3/16"
Details
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1910
Material - Machining
Carbide
Finish - Machining
AlTiN
Description
Straight Flute Drill AlTiN Coated,4.85 (metric)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.