Viton O-Ring, 2mm Wide 16mm ID, PK10
Mfr # ZUSAV2X16
Zoro # G1657593
product price:Â $5.85
/pk 10, $0.59/ea
Sold in multiples of 2 for $11.70
Key Features
System of Measurement
Metric
Cross Section Shape
Round
Material
Viton
Cross-Section Shape
Round
O-Ring Material
Viton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZUSAV2X16
Zoro #
G1657593
UPC #
193005277673
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
16 mm
Actual Inside Dia.
16 mm
Nominal Outside Dia.
20 mm
Nominal Width
2 mm
Actual Outside Dia.
20 mm
Actual Width
2 mm
Outside Diameter - Actual
20 mm
Cross-Section Width
2 mm
Inside Diameter - Nominal
16 mm
Inside Diameter - Actual
16 mm
Outside Diameter - Nominal
20 mm
Width - Actual
2 mm
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 16 mm, Nominal Width 2 mm, Actual Inside Dia. 16 mm, Actual Width 2 mm, Dash Number Not Applicable, Color Black, Durometer 75A, Nominal Outside Dia. 20 mm, Actual Outside Dia. 20 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Compliant
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.