Abrasve Roll, 1-1/2"Wx150 ft.L, 220G, Brown
Mfr # 66261126283
Zoro # G1661432
product price:Â $51.25
/eaKey Features
Overall Length
150 ft
Overall Width
1 1/2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Non-Woven
Grade
Very Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
66261126283
Zoro #
G1661432
UPC #
662611262835
Country of Origin
United States
Dimensions
Overall Length
150 ft
Overall Width
1 1/2 in
Length
150 ft
Width
1 1/2 in
Details
Item
Cloth and Screen Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Non-Woven
Grade
Very Fine
Grit
220
Backing Material
Cotton
Backing Weight
J
Series
K225
Color
Brown
Attachment Type
PSA
Coating Coverage
Closed
Product Type
Utility Roll
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Very Fine, Grit P220, Series K225, Overall Length 150 ft, Overall Width 1 1/2 in, Product Type Utility Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.