Brown Viton O-Ring, Dash 228, PK10
Mfr # ZUSAVB75228
Zoro # G1662606
product price: $16.79
/pk 10, $1.68/eaKey Features
Dash Number
228
System of Measurement
Inch
Cross Section Shape
Round
Material
Viton
Cross-Section Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZUSAVB75228
Zoro #
G1662606
UPC #
193005298340
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
2-1/4"
Actual Inside Dia.
2.234"
Nominal Outside Dia.
2-1/2"
Actual Width
0.139 in
Actual Outside Dia.
2.512"
Nominal Width
1/8 in
Inside Diameter - Nominal
2 1/4 in
Outside Diameter - Nominal
2 1/2 in
Outside Diameter - Actual
2.512 in
Inside Diameter - Actual
2.234 in
Width - Actual
0.139 in
Cross-Section Width
1/8 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 2.2 in, Actual Width 0.139 in, Dash Number 228, Color Brown, Durometer 75A, Nominal Outside Dia. 2 1/2 in, Actual Outside Dia. 2.512 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Approved
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.