Sckt Set Scrw, Flat, M10x1.50mmx10mm, PK25
Mfr # SS3X10010-025P1
Zoro # G1666612
product price:Â $12.89
/pk 25, $0.52/eaKey Features
Torx Drive
System of Measurement
Metric
Thread Size
M10-1.50
Overall Length
10 mm
Drive Size
5 mm
Point type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SS3X10010-025P1
Zoro #
G1666612
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M10-1.50
Overall Length
10 mm
Drive Size
5 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point type
Flat
Point Type
Flat
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Decimal Equivalent
0.394 in
Meets
DIN 913/ISO 4026
Class
6g
Head Type
Headless
Thread Type
Coarse
Material Grade/Class
18-8
Thread Pitch
1.5 mm
Thread Fit
6G
Dimensional Standards
DIN 913, ISO 4026
Pack Size
Small Pack
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M10x1.5, Overall Length 10 mm, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.394 in, Dimensional Standards DIN 913, ISO 4026, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.