Shelf Liner 60"x18", Clear, 4PK

  • Mfr # 5GRF7

  • Zoro # G1672352


product price:  $16.19
/pk 4, $4.05/ea

Key Features

Material
Polypropylene
Overall Height
1/64 in
Overall Depth
60 in
Overall Width
17 13/64 in
Finish
Matte
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5GRF7
Zoro #
G1672352
UPC #
190735525708
Country of Origin
China

Dimensions

Overall Height
1/64 in
Overall Depth
60 in
Overall Width
17 13/64 in
Depth
18"
Width
60"
For Shelf Depth
60 in
For Shelf Width
18 in

Details

Material
Polypropylene
Finish
Matte
Color
Clear
Standards
NSF
For Use With
1PGE9, 1ZTG2, 2KPL2, 2KPT6, 5GPZ6, 5GPZ7, 5GRC6, 5GRC7
Item
Shelf Liner

Description

Shelf Liner, Color Clear, Matte Finish, Material Polypropylene, For Shelf Depth 60 in, For Shelf Width 18 in, Overall Depth 60 in, Overall Height 1/64 in, Overall Width 17 13/64 in, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.