Shaft Collar, Clamp, 1Pc, 1/8 In, 303 SS

  • Mfr # CL-2-SS

  • Zoro # G1677137


product price:  $8.99
/ea

Key Features

Number of Pieces
1
Collar Style
Clamp
Outside Dia.
5/8 in
Dimension Type
Inch
Width
9/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CL-2-SS
Zoro #
G1677137
UPC #
634529000335
Country of Origin
United States

Dimensions

Bore Dia.
1/8 in
Outside Dia.
5/8 in
Dimension Type
Inch
Width
9/32 in
Screw Size
#4-40
Clearance Dia.
0.773 in
Width Tolerance
+0.003/-0.010 in
Clearance Diameter
0.77 in
Collar Outside Diameter
5/8 in
For Shaft Diameter
1/8 in
Bore Diameter
1/8 in
Collar Width
9/32 in
Screw Thread Size
#4-40

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Bore Type - Collars
Plain Bore
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Shaft Locking Type - Couplings
1 Piece Clamp
Item
Shaft Collar
System of Measurement
Inch
Material - Collars
303 Stainless Steel
Item - Shaft Collars
Shaft Collar
Screw Seating Torque
8 lb-in
Bore Tolerance
+0.002/+0.0005 in
Collar Construction
1-Piece
Screw Location from Center
0.21 in
Collar Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Collar Material Finish
Bright
Screw Material Finish
Bright
Included Screws
(1) Hex Socket Cap Screw
Shaft Locking Type
Clamp On
Maximum Operating Temperature
350 Degrees F
Resistance Properties
Corrosion Resistant
Shaft Tolerance
+0.0000/-0.0005 in
Bore Type
Round
Screw Material Grade
304
Collar Material Grade
303
Number of Screws
1
Screw Finish
Bright
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Finish
Bright, No Plating
Screw Location (R)
0.210 in
Weight
0.0216 lbs

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.77 in, Collar Width 9/32 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.