Line Voltage Mechanical Thermostat, Heat or Cool, -30 to 90F, Concealed Dial, 120 to 240V AC, 1C

  • Mfr # 16 87 009S1

  • Zoro # G1679063


product price:  $89.39
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Solenoid Refrigerant Valve, Zoning Systems
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16 87 009S1
Zoro #
G1679063
UPC #
786710004155
Country of Origin
Mexico

Dimensions

Capillary Length
96 in
Sensing Bulb Dia.
3/8 in
Overall Width
2-3/8 in
Bulb Length
5 1/4 in
Overall Depth
2-5/8 in
Overall Height
5-3/8 in

Details

Compatible System Type
Solenoid Refrigerant Valve, Zoning Systems
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
Temperature Control Range
-30 to 90 Degrees F
Control Type
Concealed Dial
Voltage
120 to 240V AC
Item
Line Voltage Mechanical Thermostat
Inductive Amps @ 120V
7.4 A
Contact Rating Resistive @ 120V
24 A
Number of Switches
1
Inductive Amps @ 240V
3.7 A
Contact Rating Resistive @ 240V
20 A
Includes
Bulb Mounting Clip, Remote Sensing Bulb
Sensor Type
Hydraulic Capillary Bulb (Copper)
For Use With
A Wide Range Controlling Equipment's
Standards
CSA Certified, UL Listed
Thermostat Type
Indoor Single-Stage Controls
Features
Requires Remote Sensing Element for Wide Range Controlling Applications
Changeover Type
Manual
Maximum Operating Temperature
140 Degrees F
Number of Poles
1
Minimum Control Temperature
-30 Degrees F
Contact Rating
120V AC, 240V AC
Differential Type
Adjustable
Contact Type
Snap Action
Minimum Operating Temperature
-29 Degrees F
Sensor Location
Remote
Electrical Connection Type
Hardwired
Enclosure NEMA Rating
2
Full Load Amps @ 240V AC
3.7 A
Full Load Amps @ 120V AC
7.4 A
Enclosure Color
Gray
Temperature Scale
Fahrenheit/Celsius
Maximum Control Temperature
90 Degrees F
Temperature Differential
4.5 to 40 Degrees F
Housing Material
Steel
Programming Capability
Not Programmable

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range -30 Degrees to 90 Degrees F, Thermostat Voltage 120 to 240VAC, Full Load Amps @ 120VAC 15A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 1, Differential 4.5 Degrees to 40 Degrees F, Height 5-3/8 In., Width 2-5/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.