Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive
Mfr # U26661.013.0125
Zoro # G1679833
product price:Â $4.49
/pk 100, $0.04/eaKey Features
Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#6
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
U26661.013.0125
Zoro #
G1679833
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
#2
Head Dia.
0.270 in to 0.256 in
Head Height
0.097 in
Maximum Head Height
3/32 in
Head Width
0.262 in
Thread Size
#6
Maximum Head Width
17/64 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Combination Phillips/Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3-2010
Meets/Exceeds
ASME B18.6.3-2010
Type
Sheet Metal Screw
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #6, Fastener Length 1 1/4 in, Head Width 0.262 in, Head Height 0.097 in, Drive Size #2, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.