A40 V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs, 5/16" Thick, 1A109

  • Mfr # 1A109

  • Zoro # G1686641


product price:  $8.89
/ea

Key Features

V-Belt Type
V-Belt
V-Belt Section
A
Industry Number
A40
Outside Length
42 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1A109
Zoro #
G1686641
UPC #
190735130858
Country of Origin
Multiple

Dimensions

Outside Length
42 in
Top Width
1/2 in
Thickness
5/16"
Belt Trade Size
A
For Minimum Pulley Pitch Diameter
3 in

Details

Item
Classical V-Belt
V-Belt Type
V-Belt
V-Belt Section
A
Industry Number
A40
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Construction
Wrapped
Standards
ARPM
Maximum Operating Temperature
194 Degrees F
Number of Bands
1
Tensile Strength
2,900 N/mm
Minimum Operating Temperature
-22 Degrees F
Edge Construction
Wrapped
Belt Material
Gum Rubber
Belt Series
Power King
Color
Black
Application
General Industrial
Resistance Properties
Heat; Oil, Static Conductive
Belt Coating
Rubber

Description

Wedge V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number A40, Number of Bands 1, Outside Length 42 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Wedge, Application Heavy Industry, HVAC, Light Industry, Belt Coating Rubber, Belt Series Power King(R), Color Black, For Minimum Pulley Pitch Diameter 3 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.