Elastomer Coupling Nut Washer
Mfr # 001019-45
Zoro # G1695075
product price:Â $2.85
/eaKey Features
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
T&S Brass
Material
Elastomer
Finish
Rubber
Material of Construction
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
001019-45
Zoro #
G1695075
UPC #
671262031288
Country of Origin
United States
Dimensions
Overall Height
1/8 in
Outside Diameter
1 1/8 in
Details
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
T&S Brass
Material
Elastomer
Finish
Rubber
Material of Construction
Rubber
Includes
Washer
For Use With
T&S Faucets
Item
Coupling Nut Washer
Body Material
Rubber
Type
Faucet
Product Type
Washer
Compatible Manufacturer Part Number
B-0133-B, B-0220, B-0221, B-0231, B-0290
Compatible Brand
T&S Brass
Compatible Faucet Component
Faucet
Description
Coupling Nut Washer, For Use With Mfr. Model Number B-0133-B, B-0220, B-0221, B-0231, B-0290, Includes Washer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.