Y-Series Welding Gloves, Gauntlet Cuff, Wing Thumb, Standard Cowhide, L, 1 PR
Mfr # 21918-L
Zoro # G1701445
product price:Â $25.39
/prKey Features
Glove Size
L
Cuff Material
Cowhide
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21918-L
Zoro #
G1701445
UPC #
690830219187
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
18 in
Length
18"
Description
Welding Gloves, Welding Glove Application Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 18 in, Glove Leather Grade B, C, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Brown, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Brown, Cuff Material Cowhide, Design Forearm coverage, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.