Drywall T Square, Fixed, 47 7/8 In, Alum
Mfr # JTS481
Zoro # G1707072
product price:Â $25.85
/eaKey Features
Material
Aluminum
Features
Four Rivet Construction
Finish
Anodized
Size
48 in
Graduations
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
JTS481
Zoro #
G1707072
UPC #
049448587001
Country of Origin
China
Dimensions
Size
48 in
Tongue Size
22 in
Body Size
48 in
Thickness
0.13 in
Base Length
22 in
Blade Length
48 in
Details
Item
Drywall T-square
Material
Aluminum
Features
Four Rivet Construction
Finish
Anodized
Graduations
1/8 in
Blade Material
Aluminum
Base Material
Aluminum
Graduation Marks - Base
1/8 in
Graduation Color
Black
Square Type
Drywall T-Square
Edge Style
Square
System of Measurement
SAE
Graduation Marks - Blade
1/8 in
Numeric Marks
Inches
Coating
Clear
Description
Drywall T-Square, Base Length 22 in, Base Width Not Applicable, Blade Length 48 in, Blade Width Not Applicable, Blade Material Aluminum, Graduation Mark Style Not Applicable, Graduation Marks - Base 1/8 in, Graduation Marks - Blade 1/8 in, Specialized Scales Not Applicable, Base Material Aluminum, System of Measurement SAE, Square Type Drywall T-Square, Coating Clear, Edge Style Square, Finish Anodized, Graduation Color Black, Straightness Tolerance Not Applicable, Thickness 0.13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.