1/2-Inch Drive Micrometer Adjustable Torque Wrench, 30 to 250 ft. lb. Torque Range, Comfort Grip

  • Mfr # 2503MFRPH

  • Zoro # G1708156


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Fixed
Overall Length
24 1/2 in
Includes
Molded Plastic Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2503MFRPH
Zoro #
G1708156
UPC #
662459262028
Country of Origin
Switzerland

Dimensions

Drive Size
1/2 in
Overall Length
24 1/2 in

Details

Item
Micrometer Torque Wrench
Head Type
Fixed
Includes
Molded Plastic Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Cushion Grip
Material
Alloy Steel
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
CW/CCW
Ratcheting
Yes
Standards
ASME B107.14-2004, ISO 6789
Secondary Scale Increments
1.40 N-m
Primary Scale Increments
1 ft-lb
Primary Scale Range
30 to 250 ft-lb
Teeth
30
Visual/Audible Indicators
Audible Click
Tether Capable
Tether Capable
Meets/Exceeds
ASME B107.14-2004, ISO 6789 Standards
Min. Number of Cycles
5,000
Secondary Scale Range
47 to 332 N-m
Calibration Certificate Included
Yes
Sub-Category
CDI Torque Products
Number of Geared Teeth
30
Tether Style
Tether Capable

Description

When you need to tighten fasteners with accuracy, the Snap-On Industrial Brands 2503MFRPH CDI Torque Wrench is the tool for the job. It can measure torque in foot-pounds and newton-meters. This micrometer torque wrench has a +/-4% CW and +/-6% CCW accuracy at 20 to 100% of full scale. The 1/2" drive size means it can fit into tight spaces. The alloy steel body is durable and corrosion resistant, while the cushion grip handle provides comfort when handling it. When you are looking for an accurate micrometer torque wrench, this Snap-On Industrial Brands Micrometer Torque Wrench will do what you need it to do.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.